FESTO 186045 SERVICE UNIT LFR-1/2-D-MAXI-KD


LFR service unit combination

References
festo:LFR-1/2-D-MAXI-KD
rubix:124A4404
manufacturer :186045
ean:4052568146436
LFR-1/2-D-MAXI-KD Service unit combination
brand logo
Technical specifications
Threading diameter (inch)1/2 ''
See all Specifications

Product details : FESTO 186045 SERVICE UNIT LFR-1/2-D-MAXI-KD


Service unit combination LFR-1/2-D-MAXI-KD consisting of Filter regulator, on/off valve with solenoid coil 24 V DC, without socket,, and pressure build-up valve, with Mounting brackets. With manual Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight2856,5 g
Threading diameter (inch)1/2 ''
Materialzinc die cast
Volume flow rate4300 l/min
Design size0
Show UNSPSC/ECL@SS
£ 773.28 excl. VAT
/ Each
£ 927.94 incl. VAT
  • Delivery usually within ( 11 ) days