FESTO 185780 SERVICE UNIT LFR-1/8-D-MINI-KG-A
LFR Service Unit Combination
See technical informationSee documentsReferences
Festo:LFR-1/8-D-MINI-KG-A
Rubix:124A1049
Manufacturer :185780
EAN:4052568145408

Documents
Product details : FESTO 185780 SERVICE UNIT LFR-1/8-D-MINI-KG-A
Service unit combination LFR-1/8-D-MINI-KG-A consisting of manual on/off valve, Filter regulator, on/off valve with solenoid coil 24 V DC, without socket,, pressure build-up valve and Distributor Module, without socket, with Mounting brackets. With automatic Condensate drain. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 1730 g |
|---|---|
| Threading diameter (inch) | 1/8 '' |
| Material | zinc die-cast |
| Volume flow rate | 575 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 1,335.76 excl. VAT
/ Each
£ 1,602.91 incl. VAT
- Delivery date on request
Contact a branch