FESTO 192661 SERVICE UNIT FRC-1/4-D-5M-O-MINI-A


FRC service unit

References
festo:FRC-1/4-D-5M-O-MINI-A
rubix:124A2658
manufacturer :192661
ean:4052568153021
FRC-1/4-D-5M-O-MINI-A Service unit
brand logo
Technical specifications
Threading diameter (inch)1/4 ''
See all Specifications

Product details : FESTO 192661 SERVICE UNIT FRC-1/4-D-5M-O-MINI-A


Service unit FRC-1/4-D-5M-O-MINI-A Filter/regulator/lubricator combination, 5 µm Filter, with metal bowl guard. With automatic Condensate drain. Without pressure gauge. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=fully automatic

Technical specifications


Attributes
Logistic Weight793 g
Threading diameter (inch)1/4 ''
MaterialZinc die cast
Volume flow rate850 l/min
Design size0
Show UNSPSC/ECL@SS
£ 239.87 excl. VAT
/ Each
£ 287.84 incl. VAT
  • Delivery usually within ( 26 ) days