FESTO 186492 FILTER REGULATOR LFR-1/2-D-MAXI-A
LFR Filter Control Valve
See technical informationSee documentsReferences
Festo:LFR-1/2-D-MAXI-A
Rubix:119A6086
Manufacturer :186492
EAN:4052568146924

Documents
Product details : FESTO 186492 FILTER REGULATOR LFR-1/2-D-MAXI-A
Filter regulator LFR-1/2-D-MAXI-A With metal bowl guard and pressure gauge. With automatic Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 315x75x104 mm |
|---|---|
| Logistic Weight | 1625,3 g |
| Threading diameter (inch) | 1/2 '' |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Material | die-cast zinc (body); polycarbonate (pc) (bowl) |
| Volume flow rate | 9400 l/min |
| Filter fineness | 40 µm |
| Connection 1 | g1/2 |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 548.73 excl. VAT
/ Each
£ 658.48 incl. VAT
- In stock: Next day delivery