FESTO 529159 FILTER REGULATOR MS4-LFR-1/4-D7-ERV-AS-Z
MS4-LFR filter control valve
See technical informationSee documentsReferences
Festo:MS4-LFR-1/4-D7-ERV-AS-Z
Rubix:114A1121
Manufacturer :529159
EAN:4052568163556

Documents
Product details : FESTO 529159 FILTER REGULATOR MS4-LFR-1/4-D7-ERV-AS-Z
Filter regulator MS4-LFR-1/4-D7-ERV-AS-Z Maximum output pressure 12 bar, 40 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, fully automatic Condensate drain, flow direction from right to left. Size=4, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 411,3 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Material | die-cast aluminum (body/base), polycarbonate (bowl), nbr (seals and diaphragm), pa/pom (control panel/internal elements), pe (filter element) |
| Volume flow rate | 1500 l/min |
| Design size | 140.6 |
| Filter fineness | 40 µm |
| Connection 1 | g1/4 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 96.29 excl. VAT
/ Each
£ 115.55 incl. VAT
- Delivery usually within ( 6 ) days