SMC G46-7-01M PRESSURE GAUGE


G(A)46, Pressure Gauge, w/Limit Indicator & Cover Ring Assy (O.D. 42)

References
smc:G46-7-01M
rubix:393A8376
manufacturer :G46-7-01M
brand logo
brand logo
Technical specifications
Threading diameter (inch)1/8 ''
See all Specifications

Product details : SMC G46-7-01M PRESSURE GAUGE


SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.

Strengths

General purpose gauge w/limit indicator
  • Back or vertical side thread
  • Indication precision: ±3% F.S. (full span)
  • Technical specifications


    Attributes
    Threading diameter (inch)1/8 ''
    MaterialDie-Cast Aluminium;Polycarbonate;Brass
    Connection 1R 1/8 in
    Min. temperature-5 °C
    Max. temperature23 °C
    Show UNSPSC/ECL@SS
    £ 10.90 excl. VAT
    / Each
    £ 13.08 incl. VAT
    • Usually arrives within 14 working days