References
Festo:FRC-1/4-D-MIDI-A
Rubix:124A5831
Manufacturer :186500
EAN:4052568146993

Documents
Product details : FESTO 186500 SERVICE UNIT FRC-1/4-D-MIDI-A
Service unit FRC-1/4-D-MIDI-A Filter/regulator/lubricator combination, 40 µm Filter, with metal bowl guard. With automatic Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 280x60x145 mm |
|---|---|
| Logistic Weight | 1972 g |
| Threading diameter (inch) | 1/4 '' |
| Material | zinc die-cast |
| Volume flow rate | 1500 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 524.71 excl. VAT
/ Each
£ 629.65 incl. VAT
- Delivery usually within ( 8 ) days