FESTO 185718 SERVICE UNIT LFR-3/4-D-MAXI-KA-A
LFR service unit combination
See technical informationSee documentsReferences
Festo:LFR-3/4-D-MAXI-KA-A
Rubix:124A2487
Manufacturer :185718
EAN:4052568144807

Documents
Product details : FESTO 185718 SERVICE UNIT LFR-3/4-D-MAXI-KA-A
Service unit combination LFR-3/4-D-MAXI-KA-A consisting of Filter regulator and Distributor Module, with Mounting brackets. With automatic Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 2114 g |
|---|---|
| Threading diameter (inch) | 3/4 '' |
| Material | zinc die cast |
| Volume flow rate | 9400 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 902.34 excl. VAT
/ Each
£ 1,082.81 incl. VAT
- Delivery date on request
Contact a branch