FESTO 185719 SERVICE UNIT LFR-1/8-D-MINI-KB


LFR service unit combination

References
festo:LFR-1/8-D-MINI-KB
rubix:124A2488
manufacturer :185719
ean:4052568144814
LFR-1/8-D-MINI-KB Service unit combination
brand logo
Technical specifications
Threading diameter (inch)1/8 ''
See all Specifications

Product details : FESTO 185719 SERVICE UNIT LFR-1/8-D-MINI-KB


Service unit combination LFR-1/8-D-MINI-KB consisting of manual on/off valve, Filter regulator and Distributor Module, with Mounting brackets. With manual Condensate drain. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight916 g
Threading diameter (inch)1/8 ''
Materialzinc die cast
Volume flow rate700 l/min
Design size0
Show UNSPSC/ECL@SS
£ 265.05 excl. VAT
/ Each
£ 318.06 incl. VAT
  • Delivery usually within ( 11 ) days