FESTO 186061 SERVICE UNIT FRC-1/2-D-MAXI-KF
FRC Service Unit Combination
See technical informationSee documentsReferences
Festo:FRC-1/2-D-MAXI-KF
Rubix:120A3347
Manufacturer :186061
EAN:4052568146597

Documents
Product details : FESTO 186061 SERVICE UNIT FRC-1/2-D-MAXI-KF
Service unit combination FRC-1/2-D-MAXI-KF consisting of manual on/off valve, Filter regulator, lubricator, on/off valve with solenoid coil 24 V DC without socket, pressure build-up valve and Distributor Module with pressure switch but without socket, with Mounting brackets. With manual Condensate drain and metal bowl guard. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 5257 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Material | zinc die-cast |
| Volume flow rate | 3400 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 2,412.10 excl. VAT
/ Each
£ 2,894.52 incl. VAT
- Delivery usually within ( 8 ) days