SMC AC20-F01G AIR FILTER + REGULATOR + LUBRICATOR
Air filter + Micron filter + AC-A series controller
See technical informationReferences
SMC:AC20-F01G
Rubix:124A4907

Product details : SMC AC20-F01G AIR FILTER + REGULATOR + LUBRICATOR
This product is discontinued and will be replaced by the AC-B series.The cost-effective, clean-looking AC series lets you choose the combination of air preparation equipment that best suits your needs. Available in 8 different sizes to guarantee optimum performance, this series offers energy savings and higher flow rates. Simple assembly and maintenance reduce downtime.
Technical specifications
Attributes
| Logistic Weight | 1000 g |
|---|---|
| Threading diameter (inch) | 1/8 '' |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
| Volume flow rate | 800 l/min |
| Design size | 20 |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 72.90 excl. VAT
/ Each
£ 87.48 incl. VAT
- Delivery usually within ( 4 ) days