References
Festo:FRC-1-D-5M-O-MAXI
Rubix:124A0015
Manufacturer :192659
EAN:4052568153007

Documents
Product details : FESTO 192659 SERVICE UNIT FRC-1-D-5M-O-MAXI
Service unit FRC-1-D-5M-O-MAXI Filter/regulator/lubricator combination, 5 µm Filter, with metal bowl guard. With manual Condensate drain. Without pressure gauge. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 2621,56 g |
|---|---|
| Threading diameter (inch) | 1 '' |
| Material | zinc die-cast |
| Volume flow rate | 7200 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 950.73 excl. VAT
/ Each
£ 1,140.88 incl. VAT
- Delivery date on request
Contact a branch