FESTO 185793 SERVICE UNIT FRC-1/4-D-MINI-KA


FRC Service Unit Combination

References
festo:FRC-1/4-D-MINI-KA
rubix:120A2834
manufacturer :185793
ean:4052568145514
FRC-1/4-D-MINI-KA Service unit combination
brand logo
Technical specifications
Threading diameter (inch)1/4 ''
See all Specifications

Product details : FESTO 185793 SERVICE UNIT FRC-1/4-D-MINI-KA


Service unit combination FRC-1/4-D-MINI-KA consisting of Filter regulator, Distributor Module and lubricator. With manual Condensate drain and metal bowl guard. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight1109,6 g
Threading diameter (inch)1/4 ''
MaterialZinc die-cast
Volume flow rate980 l/min
Design size0
Show UNSPSC/ECL@SS
£ 255.39 excl. VAT
/ Each
£ 306.47 incl. VAT
  • Delivery usually within ( 11 ) days