SMC AC20B-F01CE-D AIR FILTER + REGULATOR
AC20B-D to AC60B-D Filter + Regulator
See technical informationSee documentsReferences
SMC:AC20B-F01CE-D
Rubix:392A8113
Manufacturer :AC20B-F01CE-D

Documents
Product details : SMC AC20B-F01CE-D AIR FILTER + REGULATOR
Modular FRL units
ISO 8573-1:2010 compliant
Uniform Body Style.
Strengths
ISO 8573-1:2010 compliant
Port Size: 1/8, 1/4, 3/8, 1/2, 3/4, 1
Body size: 20, 30, 40, 50, 60.
Technical specifications
Attributes
| Threading diameter (inch) | 1/8 '' |
|---|---|
| Material | polycarbonate |
| Design size | 20 |
| Filter fineness | 5 µm |
| Connection 1 | g 1/8 in |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 63.83 excl. VAT
/ Each
£ 76.60 incl. VAT
- Usually arrives within 14 working days