FESTO 564120 FILTER REGULATOR MS9-LFR-G-D7-CUM-AG-BAR&
MS9-LFR filter-regulator valve
See technical informationSee documentsReferences
Festo:MS9-LFR-G-D7-CUM-AG-BAR-AS
Rubix:246A0198
Manufacturer :564120
EAN:4052568211516

Documents
Product details : FESTO 564120 FILTER REGULATOR MS9-LFR-G-D7-CUM-AG-BAR&
Filter regulator MS9-LFR-G-D7-CUM-AG-BAR-AS 12 bar maximum output pressure, 5 µm Filter, with pressure gauge, lockable regulator head, metal bowl, manual Condensate drain, direction of flow: from left to right. Size=9, Series=MS, Actuator lock=with accessories, lockable, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm
Technical specifications
Attributes
| Logistic Weight | 3541 g |
|---|---|
| Threading diameter (inch) | 1 '' |
| Min. service pressure | 1 bar |
| Max. service pressure | 20 bar |
| Material | die-cast aluminium |
| Volume flow rate | 22000 l/min |
| Design size | 9 |
| Filter fineness | 5 µm |
| Connection 1 | g1 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 269.04 excl. VAT
/ Each
£ 322.85 incl. VAT
- Delivery usually within ( 6 ) days