FESTO 162740 SERVICE UNIT FRC-3/8-D-O-MINI


FRC Service Unit

References
festo:FRC-3/8-D-O-MINI
rubix:123A9299
manufacturer :162740
ean:4052568132521
FRC-3/8-D-O-MINI Service unit
brand logo
Technical specifications
Threading diameter (inch)3/8 ''
See all Specifications

Product details : FESTO 162740 SERVICE UNIT FRC-3/8-D-O-MINI


Service unit FRC-3/8-D-O-MINI Filter/regulator/lubricator combination, 40 µm Filter, with metal bowl guard. With manual Condensate drain. Without pressure gauge. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=manual rotary

Technical specifications


Attributes
Logistic Weight817,5 g
Threading diameter (inch)3/8 ''
MaterialZinc die-cast
Volume flow rate1200 l/min
Design size0
Show UNSPSC/ECL@SS
£ 160.25 excl. VAT
/ Each
£ 192.30 incl. VAT
  • Delivery usually within ( 26 ) days