FESTO 162695 FILTER REGULATOR LFR-1/4-D-O-MINI-A


LFR filter control valve

References
festo:LFR-1/4-D-O-MINI-A
rubix:114A2107
manufacturer :162695
ean:4052568012632

Product details : FESTO 162695 FILTER REGULATOR LFR-1/4-D-O-MINI-A


Filter regulator LFR-1/4-D-O-MINI-A With metal bowl guard, without pressure gauge, degree of filtration 40 µm. With automatic Condensate drain. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistics dimensions (L x W x H)272x52x78 mm
Logistic Weight497 g
Materialzinc die cast
Volume flow rate1400 l/min
Filter fineness40 µm
Connection 11/4
Show UNSPSC/ECL@SS
£ 164.65 excl. VAT
/ Each
£ 197.58 incl. VAT
  • Delivery usually within ( 11 ) days