References
Festo:FRC-1/2-D-MAXI
Rubix:124A2502
Manufacturer :186505
EAN:4052568147044

Documents
Product details : FESTO 186505 SERVICE UNIT FRC-1/2-D-MAXI
Service unit FRC-1/2-D-MAXI Filter/regulator/lubricator combination, 40 µm Filter, with metal bowl guard. With manual Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 340x200x75 mm |
|---|---|
| Logistic Weight | 2741 g |
| Threading diameter (inch) | 1/2 '' |
| Material | zinc die-cast |
| Volume flow rate | 7600 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 932.06 excl. VAT
/ Each
£ 1,118.47 incl. VAT
- Delivery date on request
Contact a branch