FESTO 162691 FILTER REGULATOR LFR-3/4-D-O-MIDI


LFR Filter Control Valve

References
festo:LFR-3/4-D-O-MIDI
rubix:114A2104
manufacturer :162691
ean:4052568132187

Product details : FESTO 162691 FILTER REGULATOR LFR-3/4-D-O-MIDI


Filter regulator LFR-3/4-D-O-MIDI With metal bowl guard, without pressure gauge, degree of filtration 40 µm. With manual Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight1136 g
Materialzinc die-cast
Volume flow rate3400 l/min
Filter fineness40 µm
Connection 13/4
Show UNSPSC/ECL@SS
£ 133.33 excl. VAT
/ Each
£ 160.00 incl. VAT
  • Delivery usually within ( 11 ) days