SMC CDUK10-10D AIR CYLINDER


Free Mount Cylinder

References
smc:CDUK10-10D
rubix:111A0671
manufacturer :00014966
brand logo
brand logo
Technical specifications
TypeDouble Acting
Cylinder diameter10 mm
Cylinder stroke10 mm
See all Specifications

Product details : SMC CDUK10-10D AIR CYLINDER


The series CU free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.
•Bore sizes from 6mm to 32mm available
•Stroke lengths up to 50mm
•Non-rotating Rod
•Double acting
•Auto-switch capable

Magnet: D (Built-in Magnet)
Bore Size: 10mm
Stroke: 10mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistics dimensions (L x W x H)67x24x15 mm
Logistic Weight45 g
TypeDouble Acting
Cylinder diameter10 mm
Cylinder stroke10 mm
Max. service pressure7 bar
Show UNSPSC/ECL@SS
£ 68.28 excl. VAT
/ Each
£ 81.94 incl. VAT
  • Delivery usually within ( 4 ) days