References
SMC:CDU20-10S
Rubix:106A8058
Manufacturer :00015466
EAN:3618035787376

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | free mount cylinder |
Documents
Product details : SMC CDU20-10S FREE MOUNT CYLINDER
The series CU free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.
Strengths
•Bore sizes from 6mm to 32mm
Stroke lengths up to 50mm
Any surfaces can be used for mounting
Space saving
Auto-switch capable
Stroke lengths up to 50mm
Any surfaces can be used for mounting
Space saving
Auto-switch capable
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | free mount cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 62.88 excl. VAT
/ Each
£ 75.46 incl. VAT
- Delivery usually within ( 17 ) days