MATARA MCMI-11-16-500 ISO6432 CYLINDER 16MM BORE 500MM STROKE MAGNETIC
MCMI Magnetic Roundline Cylinder
See technical informationSee documentsReferences
Matara:MCMI-11-16-500
Rubix:231A6811







Technical specifications
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 500 mm |
| Type | iso6432 |
Documents
Product details : MATARA MCMI-11-16-500 ISO6432 CYLINDER 16MM BORE 500MM STROKE MAGNETIC
Non lubrication - Special housing and bushing enables self-lubrication of piston rod.
High quality long service life - Hard anodised stainless steel cylinder tubes offer a high resistance to corrosion and low internal friction.
High quality long service life - Hard anodised stainless steel cylinder tubes offer a high resistance to corrosion and low internal friction.
Technical specifications
Attributes
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 500 mm |
| Type | iso6432 |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 62.33 excl. VAT
/ Each
£ 74.80 incl. VAT
- Usually arrives within 14 working days