References
Aventics:R480041565
Rubix:273A4803
Manufacturer :R480041565
EAN:3666750028625

Product details : AVENTICS R480041565
Profile cylinder ISO 15552, Series PRA
Technical specifications
Attributes
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 80 mm |
| Type | profile cylinder iso 15552, pra series |
Show UNSPSC/ECL@SS
£ 136.69 excl. VAT
/ Each
£ 164.03 incl. VAT
- Usually arrives within 14 working days
