BASE B0647 FRISBEE S1P ESD SRC SHOES BLUE/YELLOW EU41 UK7
FRISBEE SRC ESD S1P safety shoes
See technical informationReferences
Base Protection:CA-B0647-CWE 41
Rubix:389A0697
Manufacturer :CA-B0647-CWE 41
EAN:8057741712978

Product details : BASE B0647 FRISBEE S1P ESD SRC SHOES BLUE/YELLOW EU41 UK7
Low safety shoe. Microfiber upper, waterproof. Velvet microfiber. AirTech anti-perforation, anti-fatigue sole. Dry'n Air Fresh'n Flex insert and removable sole. Slimcap tip. Resistance to slip ceramic, detergent, steel and glycerine SRC. Absorption of energy in the heel. Anti-perforation sole.
Non-metallic ferrule 200 Joule resistant. Resistance to hydrocarbons. Protection of electronic devices from electrostatic discharge ESD. Customized orthopedic plantar adaptation according to the European standard BRG 191. Colours: blue and yellow. Weight: 480 g.
Standard: UNISO 20345: 2012 S1P SRC ESD.
Non-metallic ferrule 200 Joule resistant. Resistance to hydrocarbons. Protection of electronic devices from electrostatic discharge ESD. Customized orthopedic plantar adaptation according to the European standard BRG 191. Colours: blue and yellow. Weight: 480 g.
Standard: UNISO 20345: 2012 S1P SRC ESD.
Strengths
The AirTech © + TPU-skin © anti-fatigue sole is an exclusive BASE PROTECTION technology which consists in reducing the thickness of the soleplate to obtain more flexibility with a damping effect. The non-metallic SlimCap tip is one of the lightest on the market, it is thermo insulating. Offers more comfort without penalizing the aesthetics. Thickness reduced to 6.5 mm. Insoles with SmellStop anti-odor liner 100% antibacterial.
Applications
Sectors: electronics, automotive, automated lines, finishing work, light industry, services. Suitable for use in EPA (Electrostatic Discharge Protected Areas) areas.
Technical specifications
Attributes
| EU shoe size | 41 |
|---|---|
| Collar height | low |
| Colour | blue |
| Main material | microfiber |
| Metal free | no |
| Metatarsal protection | no |
| Security Category | s1p |
| Slip resistance | yes |
| Type of closure | lace up |
| Material | waterproof microfiber |
Show UNSPSC/ECL@SS
£ 86.65 excl. VAT
/ Each
£ 103.98 incl. VAT
- Usually arrives within 14 working days
EU shoe size
41
