V12 V1950 VELOCITY IGS COBALT S1P HRO SRC TRAINER UK13 EU48
Velocity IGS
See technical informationSee documentsReferences
V12 Footwear:V1950-48
Rubix:207A3250
Manufacturer :V1950-13
EAN:5055327313451





Documents
Product details : V12 V1950 VELOCITY IGS COBALT S1P HRO SRC TRAINER UK13 EU48
The Velocity IGS trainer is an eye-catching safety shoe that provides incredible protection and grip. Constructed from advanced leather free materials, this ESD compliant boot offers great cushioning underfoot, a lightweight nano composite toecap and protective midsole.
Strengths
•Intelligent Grip System (IGS) heat resistant sole
Electrostatic Dissipative (ESD)
Suitable for Vegans
Lightweight composite safety toecap
Flexible anti-penetration composite midsole
EN ISO 20345:2011 S1P HI HRO ESD SRC
Electrostatic Dissipative (ESD)
Suitable for Vegans
Lightweight composite safety toecap
Flexible anti-penetration composite midsole
EN ISO 20345:2011 S1P HI HRO ESD SRC
Technical specifications
Attributes
| EU shoe size | 48 |
|---|---|
| Colour | black |
| Type | esd boot |
| Type of closure | lace up |
| Material | woven composite (midsole) |
Show UNSPSC/ECL@SS
£ 72.13 excl. VAT
/ Each
£ 86.56 incl. VAT
- In stock: Next day delivery
