Safety Shoes
EU shoe size | 39 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 39 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Suede |
Water proof | Yes |
Metal free | Yes |
Type of soles | PU (Intersole, Sole) |
Security Category | S1P |
Slip resistance | Yes |
No laces/slip-on | No |
Type | Safety Shoes |
Type of closure | Lace up |
Material | Suede (Upper);Composite (Toe Cap);PU (Intersole, Sole) |
FO (Fuel oil resistant sole) | Yes |
Secondary colour | Green |
Usually arrives within 14 working days