FRISBEE SRC ESD S1P safety shoes
EU shoe size | 43 |
---|---|
Collar height | low |
Colour | blue |
Main material | microfiber |
Water proof | no |
Metal free | no |
Metatarsal protection | no |
Security Category | s1p |
Slip resistance | yes |
Type of closure | lace up |
Material | waterproof microfiber |
Secondary colour | yellow |
Usually arrives within 14 working days