BASE B1211 I-ROBOX TOP S3 CI ESD SRC SHOES BLACK/BLUE EU45 UK11
PORTWEST B1211 I-ROBOX TOP BLACK/BLUE
See technical informationReferences
Base Protection:CA-B1211-0WA 45
Rubix:243A2732
Manufacturer :CA-B1211-0WA 45
EAN:8052530120125



Product details : BASE B1211 I-ROBOX TOP S3 CI ESD SRC SHOES BLACK/BLUE EU45 UK11
- S3 CI ESD SRC
- UGG: Water-repellent Nabutek
- LINING: SmellStop
- TOE CAP: SlimCap
- INSERT: Fresh'n Flex
- SOLE: AirTech + Tpu-Skin® anti-fatigue
- Size range: 35-48
Technical specifications
Attributes
| EU shoe size | 45 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | nubuck |
| Metal free | yes |
| Metatarsal protection | no |
| Security Category | s3 src hro |
| Slip resistance | yes |
| Material | water-repellent nabutek |
Show UNSPSC/ECL@SS
£ 82.00 excl. VAT
/ Each
£ 98.40 incl. VAT
- In stock: Next day delivery
EU shoe size
45
