ROCKFALL RF120 TESLADRI ESD SAFETY BOOT UK14 EU49
ROCKFALL RF120 TESLADRI ESD SAFETY BOOT
See technical informationReferences
Rock Fall:TESLADRI-49
Rubix:241A3775
Manufacturer :RF120-49
EAN:5060441699732




Product details : ROCKFALL RF120 TESLADRI ESD SAFETY BOOT UK14 EU49
100% non-metallic and ESD certified, with protective toecap and midsole, TeslaDRI is comfortable and lightweight, it's developed with specialist comfort materials including a Sympatex® climate upper, shock absorbing dual density EPR rubber outsole and Ortholite® climate breathable footbed.
Strengths
Airports, Logistics and Freight; Automotive; Electronics; Facility Management
Applications
Airports, Logistics and Freight; Automotive; Electronics; Facility Management
Technical specifications
Attributes
| EU shoe size | 49 |
|---|---|
| Collar height | high |
| Colour | black |
| Metal free | yes |
| Metatarsal protection | yes |
| Security Category | s3 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 69.52 excl. VAT
/ Each
£ 83.42 incl. VAT
- Usually arrives within 14 working days
EU shoe size
49
