FESTO 170687 BRANCHING MODULE FRM-H-D-MINI
FRM branching module
See technical informationSee documentsReferences
Festo:FRM-H-D-MINI
Rubix:121A8615
Manufacturer :170687
EAN:4052568074425

Documents
Product details : FESTO 170687 BRANCHING MODULE FRM-H-D-MINI
Branching Module FRM-H-D-MINI Pneumatic manifold with 4 Connections, attachment facility for auxiliary Modules, without Threaded Connection plates with FRB Threaded pin. Assembly Position=Any, Design structure=Branching Module, Operating pressure=0,15 - 16 bar, Standard nominal flow rate in main flow direction 1->2=2000 l/min, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Inert gases)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x45x50 mm |
|---|---|
| Logistic Weight | 267,06 g |
| Type | branching module frm |
Show UNSPSC/ECL@SS
£ 110.79 excl. VAT
/ Each
£ 132.95 incl. VAT
- Delivery date on request
Contact a branch