References
Festo:MS9-MV
Rubix:119A7597
Manufacturer :552950
EAN:4052568007560

Documents
Product details : FESTO 552950 MODULE CONNECTOR MS9-MV
Module connector MS9-MV MS series Size=9, Series=MS, Corrosion resistance classification CRC=2, Medium temperature=-10 - 60 °C, Product weight=110 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x30x100 mm |
|---|---|
| Logistic Weight | 137 g |
| Type | ms series module connector |
Show UNSPSC/ECL@SS
£ 22.03 excl. VAT
/ Each
£ 26.44 incl. VAT
- Delivery usually within ( 2 ) days