References
Festo:SV-3-M5
Rubix:107A5257
Manufacturer :6817
EAN:4052568001384
Documents
Product details : FESTO 6817 FRONT PANEL VALVE SV-3-M5
Front panel valve SV-3-M5 Valve function=3/2 closed, monostable, Type of actuation=manual, Standard nominal flow rate=65 l/min, Operating pressure=-0,95 - 8 bar, Design structure=Poppet valve with spring return
Technical specifications
Attributes
| Min. service pressure | -0.95 bar |
|---|---|
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 54.56 excl. VAT
/ Each
£ 65.47 incl. VAT
- In stock: Next day delivery
