References
Festo:FUA-100
Rubix:117A2217
Manufacturer :157307
EAN:4052568125097

Documents
Product details : FESTO 157307 FLANGE MOUNTING FUA-100
Flange Mounting FUA-100 For cylinders ADVU, AEVU, ADVUP and ADVUT. Size=100, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=2716 g
Technical specifications
Attributes
| Logistic Weight | 981,1 g |
|---|---|
| Type | flange mounting |
Show UNSPSC/ECL@SS
£ 211.79 excl. VAT
/ Each
£ 254.15 incl. VAT
- Delivery usually within ( 8 ) days