References
SMC:JA40-12-175
Rubix:118A3916
Manufacturer :JA40-12-175
Documents
Product details : SMC JA40-12-175 FLOATING JOINT
The floating joint series JA (standard) and JAH (heavy duty), can absorb any "off-centering" or "loss of parallel accuracy" between the cylinder and the driven body. Because of this, centering is unnecessary, installation time is drastically reduced, and a high level of machining accuracy is unnecessary.
•Semi-standard/Thread nominal size
•Mountings: basic, flange, foot
•Eleven model options available
•Centering is unnecessary
•Rotation angle: ¹5°
Mounting: Basic Style
Applicable Bore Size: 32/40 mm
Nominal Thread: 12-175 (M12 x 1.75)
Option: None
•Mountings: basic, flange, foot
•Eleven model options available
•Centering is unnecessary
•Rotation angle: ¹5°
Mounting: Basic Style
Applicable Bore Size: 32/40 mm
Nominal Thread: 12-175 (M12 x 1.75)
Option: None
Technical specifications
Attributes
| Type | seal |
|---|
Show UNSPSC/ECL@SS
£ 32.67 excl. VAT
/ Each
£ 39.20 incl. VAT
- Delivery usually within ( 4 ) days
