References
Festo:FUA-20
Rubix:117A1206
Manufacturer :157300
EAN:4052568035082

Documents
Product details : FESTO 157300 FLANGE MOUNTING FUA-20
Flange Mounting FUA-20 For cylinders ADVU, AEVU, ADVUP and ADVUT. Size=20, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=77 g
Technical specifications
Attributes
| Logistic Weight | 72,16 g |
|---|---|
| Type | flange mounting |
Show UNSPSC/ECL@SS
£ 43.05 excl. VAT
/ Each
£ 51.66 incl. VAT
- Delivery usually within ( 8 ) days