References
Mecaline:853673
Rubix:217A3652
EAN:3660338097201

Documents
Product details : MECALINE 853673 FUNNELS SET
Material: HDPE (high-density polyethylene)
.
Tab for easy grip. .
Contents: 0.05L, 0.09L, 0.25L, 0.27L.
Tab for easy grip. .
Contents: 0.05L, 0.09L, 0.25L, 0.27L.
Strengths
Oil, acid and fuel resistant
Technical specifications
Attributes
| Material | high density polyethylene |
|---|---|
| Colour | orange |
Show UNSPSC/ECL@SS
£ 5.64 excl. VAT
/ Each
£ 6.77 incl. VAT
- In stock: Next day delivery
