Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(691)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Lubrication equipment - Funnel
GISS 853677 FUNNEL WITH SPOUT
GISS 853677 FUNNEL WITH SPOUT
Funnel with spout
References
mecaline:
853677
rubix:
217A3649
ean:
3660338097225
Technical specifications
Colour
Orange
Material
Polyethylene
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 853677 FUNNEL WITH SPOUT
Material: PE - polyethylene .
Flow spout Length (mm): 330 .
Height (mm): 470 .
Base area (Lxl): 195x160 .
With removable spout .
Splash Protection thanks to the wide rim. .
Ergonomic handle. .
Stepped outlet diameter (mm): 13 or 19
Strengths
Resistant to oil, petrol and acids Microscreen brass filter
Technical specifications
Attributes
Colour
Orange
Material
Polyethylene
Capacity
1.2
l
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.13
excl. VAT
/
Each
£
9.76
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
PRESSOL PS02674 FLEXI FUNNEL 160MM
PRESSOL 200MMPOLYFUNNELW/ST PS02366017
SPARTEX P3290061 DRUM FUNNEL WITH HINGED LID 610MM X 230MM YELLOW
PRESSOL PLASTICFUNNEL100MM 02364
GISS 853679 FUNNEL, METAL WITH FILTER
HARTLE FPG POLY FUNNEL 10 X 7 INCH C/W FILTER
GISS 853675 FUNNEL, DOUBLE-USE, FLEXIBLE METAL SPOUT
HARTLE FR06FH STEEL FUNNEL C/W STRAINER & HANDLE 6 INCH
HARTLE LIDDED FUNNEL 2 INCH BSP
HARTLE FRR06 STEEL FUNNEL C/W STRAINER 6 INCH DIA
HARTLE FRR08 STEEL FUNNEL C/W STRAINER 8 INCH DIA
PRESSOL FIXED ANGLE FUNNEL 160MM
SPARTEX P3290601 IBC FUNNEL WITH LID 640MM DIA YELLOW
PRESSOL ORANGE FUNNELSET 4PC PS02360
GISS 853681 TRACTOR FUNNEL