Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(691)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Lubrication equipment - Funnel
PRESSOL 200MMPOLYFUNNELW/ST PS02366017
PRESSOL 200MMPOLYFUNNELW/ST PS02366017
Plastic funnel
References
pressol:
02 366 017
rubix:
155A4333
manufacturer :
PS02366017
Technical specifications
Colour
Orange
Material
Plastic
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PRESSOL 200MMPOLYFUNNELW/ST PS02366017
Strengths
High overflow rim functions as splash guard.
Straight spout, with ventilation tube.
With grip tab and integral suspension eye.
High flow rate.
Removable strainer, brass.
Technical specifications
Attributes
Colour
Orange
Material
Plastic
Exit diameter
24.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.12
excl. VAT
/
Each
£
10.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PRESSOL PLASTICFUNNEL100MM 02364
HARTLE LIDDED FUNNEL 2 INCH BSP
GISS 853675 FUNNEL, DOUBLE-USE, FLEXIBLE METAL SPOUT
HARTLE FRR08 STEEL FUNNEL C/W STRAINER 8 INCH DIA
HARTLE FPG POLY FUNNEL 10 X 7 INCH C/W FILTER
GISS 853677 FUNNEL WITH SPOUT
PRESSOL FIXED ANGLE FUNNEL 160MM
GISS 853679 FUNNEL, METAL WITH FILTER
HARTLE FR06FH STEEL FUNNEL C/W STRAINER & HANDLE 6 INCH
PRESSOL PS02674 FLEXI FUNNEL 160MM
SPARTEX P3290601 IBC FUNNEL WITH LID 640MM DIA YELLOW
HARTLE FRR06 STEEL FUNNEL C/W STRAINER 6 INCH DIA
SPARTEX P3290061 DRUM FUNNEL WITH HINGED LID 610MM X 230MM YELLOW
PRESSOL ORANGE FUNNELSET 4PC PS02360
GISS 853681 TRACTOR FUNNEL