References
Draper:30910
Rubix:382A0705
Manufacturer :30910
EAN:5059482004674



Product details : DRAPER 30910 OIL FUNNEL
Shaped for square and rectangular oil bottles. Suitable for transferring liquids such as water, oil, petrol, diesel and antifreeze. Rigid spout which is tapered to improve compatibility for a wide range of applications. Moulded side handle grip which doubles as a hanging hole. Manufactured from durable polypropylene.
Technical specifications
Attributes
| Material | polypropylene |
|---|---|
| Volume | 0.6 l |
| Exit diameter | 45 mm |
| Length | 170 mm |
Show UNSPSC/ECL@SS
£ 3.57 excl. VAT
/ Each
£ 4.28 incl. VAT
- Delivery usually within ( 7 ) days
