Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(691)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Lubrication equipment - Funnel
HARTLE FRR06 STEEL FUNNEL C/W STRAINER 6 INCH DIA
HARTLE FRR06 STEEL FUNNEL C/W STRAINER 6 INCH DIA
Metal Funnel
References
hartle ige:
FRR06
rubix:
2536303
Technical specifications
Material
Steel
See all Specifications
Product details
Technical specifications
Product details : HARTLE FRR06 STEEL FUNNEL C/W STRAINER 6 INCH DIA
Heavy duty steel funnels with a ‘Dacromet’ coating finish. Removable brass strainer with plastic rim included with all models
Technical specifications
Attributes
Material
Steel
Exit diameter
152
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.57
excl. VAT
/
Each
£
13.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PRESSOL PLASTICFUNNEL100MM 02364
GISS 853677 FUNNEL WITH SPOUT
PRESSOL FIXED ANGLE FUNNEL 160MM
SPARTEX P3290061 DRUM FUNNEL WITH HINGED LID 610MM X 230MM YELLOW
GISS 853675 FUNNEL, DOUBLE-USE, FLEXIBLE METAL SPOUT
HARTLE FRR08 STEEL FUNNEL C/W STRAINER 8 INCH DIA
PRESSOL ORANGE FUNNELSET 4PC PS02360
GISS 853681 TRACTOR FUNNEL
PRESSOL PS02674 FLEXI FUNNEL 160MM
HARTLE LIDDED FUNNEL 2 INCH BSP
HARTLE FPG POLY FUNNEL 10 X 7 INCH C/W FILTER
PRESSOL 200MMPOLYFUNNELW/ST PS02366017
GISS 853673 FUNNELS SET
SPARTEX P3290601 IBC FUNNEL WITH LID 640MM DIA YELLOW
HARTLE FR06FH STEEL FUNNEL C/W STRAINER & HANDLE 6 INCH