References
Pressol:02 674
Rubix:80362709
EAN:4103810026744



Documents
Product details : PRESSOL PS02674 FLEXI FUNNEL 160MM
Pressol Funnel 160mm 02 674
Strengths
With two-step flex spout (removable)
High overflow rim functions as splash guard
With safe handle
Removable strainer, brass
With EAN bar code
Oil, acid and fuel-resistant
High overflow rim functions as splash guard
With safe handle
Removable strainer, brass
With EAN bar code
Oil, acid and fuel-resistant
Applications
For special use in industry and workshops;Ideal for fuel filler pipes of cars with catalysators and other small diameter filling necks
Technical specifications
Attributes
| Material | hdpe (funnel)-ldpe (discharge spout) |
|---|---|
| Volume | 1.2 l |
| Exit diameter | 45 mm |
| Colour | orange |
Show UNSPSC/ECL@SS
£ 7.18 excl. VAT
/ Each
£ 8.62 incl. VAT
- Usually arrives within 14 working days