References
Pressol:02 364
Rubix:181A7204
EAN:4103810023644




Documents
Product details : PRESSOL PLASTICFUNNEL100MM 02364
Pressol Funnel 120mm 02 364
Technical specifications
Attributes
| Material | high density polyethylene |
|---|---|
| Volume | 0.27 l |
| Exit diameter | 15 mm |
| Colour | orange |
Show UNSPSC/ECL@SS
£ 2.53 excl. VAT
/ Each
£ 3.04 incl. VAT
- Usually arrives within 14 working days