FW10 - Steelite Protector Boot S1P
EU shoe size | 43 |
---|---|
Colour | black |
Main material | leather |
EU shoe size | 43 |
---|---|
Colour | black |
Main material | leather |
Type of soles | anti-static;pu |
Security Category | s1p |
Slip resistance | yes |
No laces/slip-on | no |
Type of closure | lace up |
Material | split leather (upper);polyurethane (out sole);steel (mid sole, toe cap) |
Secondary colour | black |
In stock: Next day delivery