VERACRUZ 4 S1P SRC shoe
EU shoe size | 43 |
---|---|
Collar height | low |
Colour | grey |
Main material | suede |
ESD | no |
Water proof | no |
Metal free | yes |
Metatarsal protection | no |
Security Category | s1p |
Slip resistance | yes |
Material | grey suede leather |
Usually arrives within 14 working days