U-POWER UW10164 ENOUGH U S3 SRC BLACK BOOT EU35 UK2
Safety Shoes
See technical informationSee documentsReferences
U-Power:UW10164 35
Rubix:244A5046
Manufacturer :0UW10164 35
EAN:8033546117439

Documents
Product details : U-POWER UW10164 ENOUGH U S3 SRC BLACK BOOT EU35 UK2
White ankle boots safety shoes, u power, comfortable and light of the White68 & Black line, with New Safety Dry water repellent and breathable microfiber with a single waterproof piece, resistant to bacteria and organic chemical residues, easily washable, AirToe Composite tip, non-slip and PU/PU sole, S3 SRC
Technical specifications
Attributes
| EU shoe size | 35 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | microfiber |
| Water proof | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 58.45 excl. VAT
/ Each
£ 70.14 incl. VAT
- Usually arrives within 14 working days