FW11 - Steelite Thor Boot S3
EU shoe size | 44 |
---|---|
Main material | Leather |
Water proof | Yes |
EU shoe size | 44 |
---|---|
Main material | Leather |
Water proof | Yes |
Security Category | S3 |
Slip resistance | Yes |
Colour | Black |
UK shoe size | 10 |
Material | Full-Grain Leather (Upper);PU/TPU (Sole) |
FO (Fuel oil resistant sole) | Yes |
Usually arrives within 14 working days