FW31 Nubuck Boot SRA
EU shoe size | 48 |
---|---|
Colour | Other |
Main material | Leather |
EU shoe size | 48 |
---|---|
Colour | Other |
Main material | Leather |
Type of soles | Full Grain Leather |
Type of closure | Lace up |
Material | Full Grain Nubuck Leather (Upper);Phylon/Rubber (Outsole);Steel (Toe) |
Liner material | Breathable Mesh |
Usually arrives within 14 working days