UVEX 69352 2 TREND S3 FO SR BOOT BLACK/BLUE EU43 UK9 W11


UVEX 2 trend 69352 ESD safety boots

References
uvex:69352-43
rubix:228A4039
ean:4031101769738
brand logo
brand logo
Technical specifications
EU shoe size43
Collar heightHigh
ColourBlack
See all Specifications

Product details : UVEX 69352 2 TREND S3 FO SR BOOT BLACK/BLUE EU43 UK9 W11


Maximum comfort and safety for everyday work<br/>• Upper made of full-grain, soft smooth leather<br/>• Distance mesh lining<br/>• Ergonomically designed outsole made of dual-density polyurethane<br/>• Steel toe cap• Puncture-resistant steel midsole• Removable, antistatic comfort footbed• Stabilizing heel cap prevents twisting• Dirt- and heat-resistant lacing system• Reflective elements• Silicone-free sole material• Suitable for insoles• Color: blue/black• Protection class: S3 SRC• Width 11• Application: For medium-duty applications in industry and trade
Size 43

Technical specifications


Attributes
EU shoe size43
Collar heightHigh
ColourBlack
Main materialLeather
Secondary colourBlack
Show UNSPSC/ECL@SS
£ 102.15 excl. VAT
/ Each
£ 122.58 incl. VAT
  • Usually arrives within 14 working days