FW34 Lusum Safety Trainer
EU shoe size | 40 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 40 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Leather |
Type of soles | Anti-Static;EVA;Rubber |
Security Category | S1P |
Slip resistance | Yes |
No laces/slip-on | No |
Type of closure | Lace up |
Material | Cow Suede Leather,Textile (Upper);EVA/Rubber (Out Sole);Steel (Toe Cap, Mid Sole) |
Secondary colour | Yellow |
In stock: Next day delivery