Response Grip Shoe
EU shoe size | 38 |
---|---|
Collar height | Low |
Colour | White |
EU shoe size | 38 |
---|---|
Collar height | Low |
Colour | White |
Main material | Microfiber |
ESD | No |
Water proof | Yes |
Metal free | Yes |
Type of soles | PU (Intersole, Sole) |
Security Category | S2 |
Slip resistance | Yes |
No laces/slip-on | Yes |
Type of closure | Slip on |
Material | PU (Sole, Intersole), Composite (Toe Cap), Microfiber (Upper) |
Liner material | WingTex® Air Tunnel |
Delivery usually within ( 3 ) days